Motion
490045
490045 Engineering Chain - Welded Steel Drag Chain Series, 113 / 6.0000 in Pitch, Riveted, Medium Carbon, Heat Treated Material
MI ITEM #00211502
MFR #490045
Price$148.43/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
490045 Engineering Chain - Welded Steel Drag Chain Series, 113 / 6.0000 in Pitch, Riveted, Medium Carbon, Heat Treated Material
MI ITEM #00211502
MFR #490045

Mfr description
WDH113 CHAIN, PLAIN, RIVETED
  • Price per ft
  • Shipped in approximate 10 ft strands
  • Made in the USA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.43/ft

Specifications

Dimensions

  • Chain Overall Width
    12.4375 in
  • Engineering Chain Size & Pitch
    113 / 6.0000 in
  • Inside Width
    9.0000 in
  • Link Plate Thickness
    0.5000 in
  • Outside Plate Height
    1.5000 in
  • Pin Diameter
    0.8750 in
  • Pin Length
    1.1875 in
  • Roller Diameter
    1.5000 in
  • Tensile Strength
    70000 in
  • Weight per Foot
    15 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    113 / 6.0000 in
  • Finish Coating
    Rust Preventive Coating
  • Link Plate Material
    Medium Carbon;Heat Treated
  • Manufacturer Catalog Number
    490045
  • Material
    Heat Treated, Medium Carbon
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 700 °F
  • Outside Plate Material
    Medium Carbon;Heat Treated
  • Pin Material
    Medium Carbon;Heat Treated
  • Product Type
    Engineering Chain
  • Roller Material
    Low Carbon
  • Series
    Welded Steel Drag Chain
  • Standards Met
    ASME B29.18M
  • Working Load Capacity
    11700 in-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)