Motion
B4017N
Idler Roller Chain Sprocket - 40 / 1/2 in, 1 Strand, 0.6690 in Bore, 17 Teeth, Nylon Material
Mi Item #00211594
MFR #B4017N
Price$40.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Roller Chain Sprocket - 40 / 1/2 in, 1 Strand, 0.6690 in Bore, 17 Teeth, Nylon Material
Mi Item #00211594
MFR #B4017N

Mfr description
B4017N IDLER SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.25/each

Specifications

Dimensions

  • Bore Diameter  
    0.6690 in
  • Length Through Bore  
    0.4720 in
  • Outside Diameter  
    3.0000 in
  • Pitch  
    0.5000 in

Details

  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Type
    No Hub
  • Manufacturer Product Page
  • Material
    Nylon Composite
  • Number Of Strands Across
    1
  • Number Of Teeth  
    17
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Nylon
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)