Motion
100BTL28H

TSUBAKI (UST)
100BTL28H

TL Bushed Sprocket - Taper Lock Bushing, 100 / 1-1/4 in, 28 Teeth, 3020 Bushing, Steel Material
MI ITEM #00211667
MFR #100BTL28H
Price$421.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100BTL28H

TL Bushed Sprocket - Taper Lock Bushing, 100 / 1-1/4 in, 28 Teeth, 3020 Bushing, Steel Material
MI ITEM #00211667
MFR #100BTL28H

Mfr description
H100BTL28 3020 HT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$421.06/each

Specifications

Dimensions

  • Bushing Bore Range
    0.9375 to 3.0000 in
  • Bushing Size
    3020
  • Length Through Bore
    2.0000 in
  • Pitch Diameter
    11.1640 in
  • Tooth Width
    0.6920 in
  • Weight
    16.50 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hardened Teeth
    Yes
  • Manufacturer Upc Number
    097039376329
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    28
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039376329

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)