Motion
DS100A13
Double Single Sprocket - 100 / 1-1/4 in, A Hub, 13 Teeth, Steel Material
Mi Item #00211756
MFR #DS100A13
Price$508.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Single Sprocket - 100 / 1-1/4 in, A Hub, 13 Teeth, Steel Material
Mi Item #00211756
MFR #DS100A13

Mfr description
DS100A13 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$508.43/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Length Through Bore
    2.6875 in
  • Maximum Bore Diameter
    2-1/2 in
  • Outside Diameter
    5.8200 in
  • Pitch Diameter
    5.223 in
  • Tooth Width
    0.692 in
  • Weight
    11.00 lbs
  • Width Across Tooth Sets
    2 in

Details

  • Bore Type
    Rough Stock
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    2
  • Number Of Teeth
    13
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    697950030111
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)