Motion
RSC-50-1RAU-100FT

DIAMOND CHAIN COMPANY
RSC-50-1RAU-100FT

Roller Chain - Standard Series, 50 / 5/8 in, Riveted, 1 Strand, Stainless Steel Material, 100 ft Length
Mi Item #00211902
MFR #RSC-50-1RAU-100FT
Price$53.79/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-50-1RAU-100FT

Roller Chain - Standard Series, 50 / 5/8 in, Riveted, 1 Strand, Stainless Steel Material, 100 ft Length
Mi Item #00211902
MFR #RSC-50-1RAU-100FT

Mfr description
RSC-50-1RAU-100FT
  • Priced by the foot, 100ft reel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.79/ft

Specifications

Dimensions

  • Chain Overall Width
    0.89 in
  • Inside Width
    3/8 in
  • Link Plate Thickness
    0.08 in
  • Minimum Curve Radius
    16.0000 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.2 in
  • Pin Length
    0.9000 in, 22.85 mm
  • Pitch
    5/8 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.4000 in, 10.16 mm
  • Tensile Strength
    4700 lbs
  • Weight
    0.69 lbs
  • Weight per Foot
    0.66 lbs, 0.98 kg/m

Details

  • Chain Construction
    Riveted
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Manufacturer Catalog Number
    XSAU-1550-100
  • Material
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • Type
    Roller Chain
  • UPC_NO
    716647282326
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)