Motion
J60 CP 10 FT CH

BROWNING
J60 CP 10 FT CH

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00211925
MFR #J60 CP 10 FT CH
List Price$48.86/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
J60 CP 10 FT CH

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00211925
MFR #J60 CP 10 FT CH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.86/ft for your price

Overview

Mfr description
J60 COT ROLLER CHAIN
  • Exceptional Quality and Performance in Browning Chain Meets ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available from Stock

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Cottered
  • Number Of Strands Across
    1
  • Material
    Steel
  • Overall Length
    10 ft
  • Finish Coating
    Uncoated
  • Inside Width
    0.5000 in
  • Link Plate Height
    0.7000 in
  • Link Plate Thickness
    0.0940 in
  • Pin Diameter
    0.2340 in
  • Pin Length
    1.1020 in
  • Chain Overall Width
    1.0800 in
  • Roller Diameter
    0.4680 in
  • Standards Met
    ANSI B29.1
  • Tensile Strength
    8500 lbs
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Size
    0.7500 in
  • Roller Width
    0.5000 in
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    J60 CP 10 FT CH
  • Weight
    1.07 lbs
  • Manufacturer Upc Number
    662289825608
  • UPC_NO
    662289825608
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text