Motion
RSC-60-1C-10FT

DIAMOND CHAIN COMPANY
RSC-60-1C-10FT

Roller Chain - Standard Series, 60 / 3/4 in, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00211927
MFR #RSC-60-1C-10FT
Price$23.86/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-60-1C-10FT

Roller Chain - Standard Series, 60 / 3/4 in, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00211927
MFR #RSC-60-1C-10FT

Mfr description
RSC-60-1C-10FT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.86/ft

Specifications

Dimensions

  • Chain Overall Width
    1.11 in
  • Inside Width
    1/2 in
  • Link Plate Thickness
    0.094 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.234 in
  • Pin Length
    1.0400 in, 26.42 mm
  • Pitch
    3/4 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Tensile Strength
    7030 lbs
  • Weight
    0.99 lbs
  • Weight per Foot
    0.99 lbs, 1.47 kg/m

Details

  • Application
    General Purpose
  • Chain Construction
    Cottered
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Roller Chain
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    XS-3233-010
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    160
  • Number Of Strands Across
    1
  • Operating Temperature Range
    32 to 350 °F, 0 to 177 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • Type
    Roller Chain
  • UPC_NO
    716647271771
  • Working Load Capacity
    1416.7 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)