Motion
80TW RIV
Roller Chain - Standard Series, 80 / 1 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #00211945
MFR #80TW RIV
Price$30.46/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Standard Series, 80 / 1 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #00211945
MFR #80TW RIV

Mfr description
80 RIV W 10FT LG (TAIWAN)
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.46/ft

Specifications

Dimensions

  • Overall Length
    10 ft
  • Weight
    1.79 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    80 / 1 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • UPC_NO
    097039213686

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)