Motion
RSC-100-1C-10FT

DIAMOND CHAIN COMPANY
RSC-100-1C-10FT

Roller Chain - Standard Series, 100 / 1-1/4 in, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00211975
MFR #RSC-100-1C-10FT
Price$57.29/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-100-1C-10FT

Roller Chain - Standard Series, 100 / 1-1/4 in, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00211975
MFR #RSC-100-1C-10FT

Mfr description
RSC-100-1C-10FT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.29/ft

Specifications

Dimensions

  • Chain Overall Width
    1.73 in
  • Inside Width
    3/4 in
  • Link Plate Thickness
    0.156 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.38 in
  • Pitch
    1-1/4 in
  • Roller Diameter
    3/4 in
  • Tensile Strength
    19530 lbs
  • Weight
    2.56 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number
    100
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Manufacturer Catalog Number
    XS-3470-010
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • Type
    Roller Chain
  • UPC_NO
    716647276868
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)