Motion
50TW  RIV
Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 50 ft Length
Mi Item #00211982
MFR #50TW RIV
Price$17.80/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 50 ft Length
Mi Item #00211982
MFR #50TW RIV

Mfr description
50TW RIV. 50 FT. REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.80/ft

Specifications

Dimensions

  • Overall Length
    50 ft
  • Weight
    0.74 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    50 / 5/8 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • UPC_NO
    097039213402
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)