Motion
60TW RIV-50 ft

TSUBAKI (UST)
60TW RIV-50 ft

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, 50 ft Length
Mi Item #00211983
MFR #60TW RIV-50 ft
Price$22.83/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60TW RIV-50 ft

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, 50 ft Length
Mi Item #00211983
MFR #60TW RIV-50 ft

Mfr description
60 RIV W 50FT REEL (TAIWAN)
  • Priced by the foot, 50ft reel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.83/ft

Specifications

Dimensions

  • Overall Length
    50 ft
  • Weight
    1.09 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60 / 3/4 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI
  • UPC_NO
    097039213457
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)