Motion
J120 RIV 10 FT CH

BROWNING
J120 RIV 10 FT CH

Roller Chain - Standard Series, 120 / 1-1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00211986
MFR #J120 RIV 10 FT CH
Price$95.89/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
J120 RIV 10 FT CH

Roller Chain - Standard Series, 120 / 1-1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00211986
MFR #J120 RIV 10 FT CH

Mfr description
J120 RIV ROLLER CHAIN
  • Exceptional Quality and Performance in Browning Chain Meets ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available from Stock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.89/ft

Specifications

Dimensions

  • Chain Overall Width
    2.1300 in
  • Chain Size
    1.5000 in
  • Inside Width
    1.0000 in
  • Link Plate Height
    1.4000 in
  • Link Plate Thickness
    0.1870 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.4370 in
  • Pin Length
    2.0100 in
  • Roller Diameter
    0.8750 in
  • Roller Width
    1.0000 in
  • Tensile Strength
    34000 lbs
  • Weight
    3.82 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Finish Coating
    Uncoated
  • Manufacturer Catalog Number
    J120 RIV 10 FT CH
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289303632
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    662289303632
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)