Motion
RSC-140-1R-10FT

DIAMOND CHAIN COMPANY
RSC-140-1R-10FT

Roller Chain - Standard Series, 140 / 1-3/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00212005
MFR #RSC-140-1R-10FT
Price$76.67/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-140-1R-10FT

Roller Chain - Standard Series, 140 / 1-3/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00212005
MFR #RSC-140-1R-10FT

Mfr description
RSC-140-1R-10FT
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.67/ft

Specifications

Dimensions

  • Chain Overall Width
    2.31 in
  • Inside Width
    1 in
  • Link Plate Thickness
    0.219 in
  • Overall Length
    10 ft
  • Pin Diameter
    1/2 in
  • Pin Length
    2.1400 in, 54.35 mm
  • Pitch
    1-3/4 in
  • Roller Diameter
    1 in
  • Roller Width
    1.0000 in, 25.40 mm
  • Tensile Strength
    46000 lbs
  • Weight
    5 lbs, 7.44 kg
  • Weight per Foot
    5 lbs, 7.44 kg/m

Details

  • Application
    General Purpose
  • Chain Construction
    Riveted
  • Chain Number
    140
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    No
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    XS-1174-70P
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    70
  • Number Of Strands Across
    1
  • Operating Temperature Range
    32 to 350 °F, 0 to 177 °C
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • Type
    Roller Chain
  • UPC_NO
    716647280612
  • Working Load Capacity
    7666.67 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)