Motion
J160 RIV 10 FT CH

BROWNING
J160 RIV 10 FT CH

1293679 Roller Chain - Standard Series, 160 / 2 in Pitch, 1 Strand, Carbon Steel Material
Mi Item #00212021
MFR #J160 RIV 10 FT CH
Price$232.35/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
J160 RIV 10 FT CH

1293679 Roller Chain - Standard Series, 160 / 2 in Pitch, 1 Strand, Carbon Steel Material
Mi Item #00212021
MFR #J160 RIV 10 FT CH

Mfr description
J160 RIV ROLLER CHAIN
  • Exceptional Quality and Performance in Browning Chain Meets ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available from Stock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.35/ft

Specifications

Dimensions

  • Chain Overall Width
    1.0000 in
  • Chain Size & Pitch
    160 / 2 in
  • Inside Width
    1.2500 in
  • Link Plate Height
    1.8660 in
  • Link Plate Thickness
    0.2500 in
  • Pin Diameter
    0.5620 in
  • Roller Diameter
    1.1250 in
  • Weight
    6.46 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    160 / 2 in
  • Link Type
    Riveted Roller Chain
  • Manufacturer Catalog Number
    J160 RIV 10 FT CH
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289173747
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Standard
  • Standards Met
    ANSI
  • UPC_NO
    662289173747
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)