Motion
RSC-160-1C-10FT

DIAMOND CHAIN COMPANY
RSC-160-1C-10FT

Roller Chain - Standard Series, 160 / 2 in, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00212033
MFR #RSC-160-1C-10FT
Price$112.38/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-160-1C-10FT

Roller Chain - Standard Series, 160 / 2 in, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00212033
MFR #RSC-160-1C-10FT

Mfr description
RSC-160-1C-10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.38/ft

Specifications

Dimensions

  • Chain Overall Width
    2.73 in
  • Inside Width
    1-1/4 in
  • Link Plate Thickness
    1/4 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.562 in
  • Pin Length
    2.7300 in, 69.34 mm
  • Pitch
    2 in
  • Roller Diameter
    1-1/8 in
  • Roller Width
    1.2500 in, 31.75 mm
  • Tensile Strength
    50000 lbs
  • Weight
    6.59 lbs
  • Weight per Foot
    6.6 lbs, 9.83 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    160
  • Chain Number & Pitch
    160 / 2 in
  • Chain Standard
    ASME
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    XS-3378-010
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    60
  • Number Of Strands Across
    1
  • Operating Temperature Range
    32 to 350 °F, 0 to 177 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • Type
    Roller Chain
  • UPC_NO
    716647281824
  • Working Load Capacity
    9666.67 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)