Motion
35TW RIV-100 ft

TSUBAKI (UST)
35TW RIV-100 ft

Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 1 Strand, 100 ft Length
MI ITEM #00212063
MFR #35TW RIV-100 ft
Price$11.18/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
35TW RIV-100 ft

Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 1 Strand, 100 ft Length
MI ITEM #00212063
MFR #35TW RIV-100 ft

Mfr description
35 RIV W 100FT REEL (TAIWAN)
  • Priced by the foot, 100ft reel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.18/ft

Specifications

Dimensions

  • Overall Length
    100 ft
  • Weight
    0.25 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    35 / 3/8 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI
  • UPC_NO
    097039213150

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)