Motion
RSC-40-1R-100FT

DIAMOND CHAIN COMPANY
RSC-40-1R-100FT

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
MI ITEM #00212066
MFR #RSC-40-1R-100FT
Your Price$6.66/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-40-1R-100FT

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
MI ITEM #00212066
MFR #RSC-40-1R-100FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.66/ft(List $6.74)

Overview

Mfr description
RSC-40-1R-100FT
  • Priced by the foot, 100ft reel

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    100 ft
  • Inside Width
    5/16 in
  • Link Plate Thickness
    0.06 in
  • Pin Diameter
    0.156 in
  • Chain Overall Width
    0.72 in
  • Roller Diameter
    0.312 in
  • Standards Met
    ANSI B29.1
  • Tensile Strength
    3125 lbs
  • Chain Number & Pitch
    40 / 1/2 in
  • Manufacturer Catalog Number
    XS-1466-100
  • Weight
    0.42 lbs
  • UPC_NO
    716647279807
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text