Motion
41TW RIV-100 ft

TSUBAKI (UST)
41TW RIV-100 ft

Roller Chain - Standard Series, 41 / 1/2 in Pitch, Riveted, 1 Strand, 100 ft Length
MI ITEM #00212070
MFR #41TW RIV-100 ft
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
41TW RIV-100 ft

Roller Chain - Standard Series, 41 / 1/2 in Pitch, Riveted, 1 Strand, 100 ft Length
MI ITEM #00212070
MFR #41TW RIV-100 ft

Mfr description
41TW RIV 100 FT REEL CHAIN
  • Priced by the foot, 100ft reel
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    100 ft
  • Weight
    0.30 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    41 / 1/2 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI
  • UPC_NO
    097039213211

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)