Motion
60R100
1 Strand
Mi Item #00212082
MFR #60R100
Price$18.70/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Strand
Mi Item #00212082
MFR #60R100

Mfr description
60 RIV 100FT REEL
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.70/ft

Specifications

Details

  • Chain Number & Pitch
    60 / 3/4 in
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)