Motion
J41 RIV 10 FT CH

BROWNING
J41 RIV 10 FT CH

Roller Chain - Standard Series, 41 / 1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00212097
MFR #J41 RIV 10 FT CH
Price$7.38/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
J41 RIV 10 FT CH

Roller Chain - Standard Series, 41 / 1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00212097
MFR #J41 RIV 10 FT CH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.38/ft

Specifications

Dimensions

  • Chain Overall Width
    0.5800 in
  • Chain Size
    0.5000 in
  • Inside Width
    0.2500 in
  • Link Plate Height
    0.3830 in
  • Link Plate Thickness
    0.0500 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.1410 in
  • Pin Length
    0.5270 in
  • Roller Diameter
    0.3060 in
  • Roller Width
    0.2500 in
  • Tensile Strength
    2000 lbs
  • Weight
    0.33 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    41 / 1/2 in
  • Finish Coating
    Uncoated
  • Manufacturer Catalog Number
    J41 RIV 10 FT CH
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289203543
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    662289203543

Overview

Mfr description
J41 RIV ROLLER CHAIN
  • Exceptional Quality and Performance in Browning Chain Meets ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available from Stock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text