Motion
41TW RIV
Roller Chain - Standard Series, 41 / 1/2 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #00212105
MFR #41TW RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Standard Series, 41 / 1/2 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #00212105
MFR #41TW RIV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
41TW RIV ROLLER CHAIN
  • Priced by the foot

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Chain Number & Pitch
    41 / 1/2 in
  • Weight
    0.30 lbs
  • UPC_NO
    097039213204
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought