Motion
RSC-25-1 SO CO LINK

DIAMOND CHAIN COMPANY
RSC-25-1 SO CO LINK

Connecting Link - 25 / 1/4 in Chain & Pitch, Spring Clip, Carbon Steel Material
MI ITEM #00212110
MFR #RSC-25-1 SO CO LINK
Price$1.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-25-1 SO CO LINK

Connecting Link - 25 / 1/4 in Chain & Pitch, Spring Clip, Carbon Steel Material
MI ITEM #00212110
MFR #RSC-25-1 SO CO LINK

Mfr description
RSC-25-1 SO CO LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.64/each

Specifications

Dimensions

  • Chain Overall Width
    0.37 in
  • Chain Size & Pitch
    25 / 1/4 in
  • Inside Width
    0.125 in
  • Pin Diameter
    0.09 in
  • Pitch
    1/4 in
  • Roller Diameter
    0.130 in

Details

  • Chain Construction
    Spring Clip
  • Chain Number
    25
  • Chain Number & Pitch
    25 / 1/4 in
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    CS-4189CL-08
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    25
  • Standards Met
    ANSI B29.1, ASME
  • Type
    Connecting Link
  • UPC_NO
    716647103676

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)