Motion
RSC-40N-1 SC CO LINK

DIAMOND CHAIN COMPANY
RSC-40N-1 SC CO LINK

Connecting Link - 65 / 3/4 in Pitch, Spring Clip, Carbon Steel Material
Mi Item #00212116
MFR #RSC-40N-1 SC CO LINK
Price$1.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-40N-1 SC CO LINK

Connecting Link - 65 / 3/4 in Pitch, Spring Clip, Carbon Steel Material
Mi Item #00212116
MFR #RSC-40N-1 SC CO LINK

Mfr description
RSC-40N-1 SC CO LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.18/each

Specifications

Dimensions

  • Chain Size & Pitch
    65 / 3/4 in
  • Weight
    0.01 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    65 / 3/4 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    CS-4165CL-00
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    716647104550
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)