Motion
35TW CONN LINK

TSUBAKI (UST)
35TW CONN LINK

Connecting Link - 35 / 3/8 in Pitch, Carbon Steel Material
MI ITEM #00212128
MFR #35TW CONN LINK
Price$3.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
35TW CONN LINK

Connecting Link - 35 / 3/8 in Pitch, Carbon Steel Material
MI ITEM #00212128
MFR #35TW CONN LINK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.06/each

Specifications

Dimensions

  • Chain Size & Pitch
    35 / 3/8 in
  • Weight
    0.01 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    35 / 3/8 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    097039213198

Overview

Mfr description
35W CONN LINK SC TYPE (TAIWAN)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought