Motion
40TW CONN LINK

TSUBAKI (UST)
40TW CONN LINK

Connecting Link - 40 / 1/2 in Pitch, Carbon Steel Material
MI ITEM #00212140
MFR #40TW CONN LINK
Price$3.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40TW CONN LINK

Connecting Link - 40 / 1/2 in Pitch, Carbon Steel Material
MI ITEM #00212140
MFR #40TW CONN LINK

Mfr description
40 W CONN LINK SC TYPE(TAIWAN)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.75/each

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Weight
    0.02 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    40 / 1/2 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    097039213303

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)