Motion
J41 S/C C/L

BROWNING
J41 S/C C/L

1297571 Connecting Link - Carbon Steel Material
MI ITEM #00212142
MFR #J41 S/C C/L
Price$3.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
J41 S/C C/L

1297571 Connecting Link - Carbon Steel Material
MI ITEM #00212142
MFR #J41 S/C C/L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.02/each

Specifications

Dimensions

  • Chain Overall Width
    1.0000 in
  • Inside Width
    0.2500 in
  • Link Plate Height
    0.3830 in
  • Link Plate Thickness
    0.0500 in
  • Pin Diameter
    0.1410 in
  • Roller Diameter
    0.3060 in
  • Weight
    0.02 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    41 / 1/2 in
  • Link Type
    Connecting
  • Manufacturer Catalog Number
    J41 S/C C/L
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289167784
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI
  • UPC_NO
    662289167784

Overview

Mfr description
J41 CONN LINK SPRING CLIP
  • Exceptional Quality and Performance in Browning Chain Meets ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available from Stock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text