Motion
50TW  CONN LINK

TSUBAKI (UST)
50TW CONN LINK

Connecting Link - 50 / 5/8 in Pitch, Carbon Steel Material
Mi Item #00212164
MFR #50TW CONN LINK
Price$5.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50TW CONN LINK

Connecting Link - 50 / 5/8 in Pitch, Carbon Steel Material
Mi Item #00212164
MFR #50TW CONN LINK

Mfr description
50 W CONN LINK SC TYPE(TAIWAN)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.20/each

Specifications

Dimensions

  • Chain Size & Pitch
    50 / 5/8 in
  • Weight
    0.04 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    50 / 5/8 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    097039213396
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)