Motion
80TW Conn Link

TSUBAKI (UST)
80TW Conn Link

Connecting Link - 80 / 1 in Pitch
MI ITEM #00212191
MFR #80TW Conn Link
Your Price$8.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80TW Conn Link

Connecting Link - 80 / 1 in Pitch
MI ITEM #00212191
MFR #80TW Conn Link

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.76/each(List $10.08)

Overview

Mfr description
80 W CONN LINK CP TYPE (TAIWAN)

Specifications

  • Chain Size & Pitch
    80 / 1 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • UPC_NO
    097039213709
  • Weight
    0.14 lbs
  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text