Motion
RSC-100-1 CT CO LINK

DIAMOND CHAIN COMPANY
RSC-100-1 CT CO LINK

Connecting Link - 100 / 1-1/4 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #00212197
MFR #RSC-100-1 CT CO LINK
Price$13.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-100-1 CT CO LINK

Connecting Link - 100 / 1-1/4 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #00212197
MFR #RSC-100-1 CT CO LINK

Mfr description
RSC-100-1 CT CO LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.81/each

Specifications

Dimensions

  • Chain Overall Width
    1.73 in
  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    0.750 in
  • Pin Diameter
    3/8 in
  • Pitch
    1-1/4 in
  • Roller Diameter
    0.750 in
  • Weight
    0.23 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number
    100
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    CS-3470CL-08
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to 70 °C, -4 to 158 °F
  • Product Type
    Roller Chain Links
  • Series
    100
  • Standards Met
    ASME/ANSI B29.1
  • Type
    Connecting Link
  • UPC_NO
    716647147281
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)