Motion
J160 C/P C/L

BROWNING
J160 C/P C/L

1297662 Connecting Link - 160 / 2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00212220
MFR #J160 C/P C/L
Your Price$49.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
J160 C/P C/L

1297662 Connecting Link - 160 / 2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00212220
MFR #J160 C/P C/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$49.32/each(List $56.71)

Overview

Mfr description
J160 COT CONN LINK
  • Exceptional Quality and Performance in Browning Chain Meets ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available from Stock

Specifications

  • Chain Size & Pitch
    160 / 2 in
  • Link Type
    Connecting
  • Material
    Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    1.1250 in
  • Inside Width
    1.2500 in
  • Link Plate Height
    1.8660 in
  • Link Plate Thickness
    0.2500 in
  • Pin Diameter
    0.5620 in
  • Chain Overall Width
    1.0000 in
  • Standards Met
    ANSI
  • Manufacturer Catalog Number
    J160 C/P C/L
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289267859
  • UPC_NO
    662289267859
  • Weight
    0.95 lbs
  • Chain Number & Pitch
    160 / 2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text