Motion
RSC-25-1 ROFF LINK P

DIAMOND CHAIN COMPANY
RSC-25-1 ROFF LINK P

Offset Link - 25 / 1/4 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #00212236
MFR #RSC-25-1 ROFF LINK P
Price$2.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-25-1 ROFF LINK P

Offset Link - 25 / 1/4 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #00212236
MFR #RSC-25-1 ROFF LINK P

Mfr description
S25 OFFSET 2P SAPPHIRE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.96/each

Specifications

Dimensions

  • Chain Overall Width
    0.37 in
  • Chain Size & Pitch
    25 / 1/4 in
  • Inside Width
    0.125 in
  • Link Plate Thickness
    0.03 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.09 in
  • Pin Length
    0.3400 in, 8.64 mm
  • Pitch
    1/4 in
  • Roller Diameter
    0.130 in
  • Roller Width
    0.1250 in, 3.18 mm
  • Tensile Strength
    780 lbs
  • Weight
    0.084 lbs, 0.125 kg
  • Weight per Foot
    0.084 lbs, 0.125 kg/m

Details

  • Application
    General Purpose
  • Chain Construction
    Cottered
  • Chain Number
    25
  • Chain Number & Pitch
    25 / 1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Off Set Link
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    GS-1189
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    32 to 350 °F, 0 to 177 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • Type
    Offset Link
  • UPC_NO
    716647101597
  • Working Load Capacity
    145.8 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)