Motion
RSC-40N-1 DOFF LINK

DIAMOND CHAIN COMPANY
RSC-40N-1 DOFF LINK

Offset Link - 65 / 3/4 in Pitch, Riveted
Mi Item #00212242
MFR #RSC-40N-1 DOFF LINK
Price$3.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-40N-1 DOFF LINK

Offset Link - 65 / 3/4 in Pitch, Riveted
Mi Item #00212242
MFR #RSC-40N-1 DOFF LINK

Mfr description
RSC-40N-1 DOFF LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.13/each

Specifications

Dimensions

  • Chain Size & Pitch
    65 / 3/4 in
  • Weight
    0.01 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    65 / 3/4 in
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    CS-7165
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Standard
  • UPC_NO
    716647183326
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)