Motion
RSC-35-1 DOFF LINK

DIAMOND CHAIN COMPANY
RSC-35-1 DOFF LINK

Offset Link - 35 / 3/8 in Chain & Pitch, Cottered, Carbon Steel Material
MI ITEM #00212247
MFR #RSC-35-1 DOFF LINK
Price$3.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-35-1 DOFF LINK

Offset Link - 35 / 3/8 in Chain & Pitch, Cottered, Carbon Steel Material
MI ITEM #00212247
MFR #RSC-35-1 DOFF LINK

Mfr description
RSC-35-1 DOFF LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.21/each

Specifications

Dimensions

  • Chain Overall Width
    0.56 in
  • Chain Size & Pitch
    35 / 3/8 in
  • Inside Width
    0.188 in
  • Link Plate Thickness
    0.05 in
  • Pin Diameter
    0.141 in
  • Pitch
    3/8 in
  • Roller Diameter
    0.200 in
  • Weight
    0.01 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number
    35
  • Chain Number & Pitch
    35 / 3/8 in
  • Component Style
    Off Set Link
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    CS-7282
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Sapphire
  • Standards Met
    ANSI B29.1
  • Type
    Offset Link
  • UPC_NO
    716647110964

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)