Motion
J41 O/S C/L

BROWNING
J41 O/S C/L

1297977 Offset Link - Carbon Steel Material
MI ITEM #00212266
MFR #J41 O/S C/L
Price$6.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
J41 O/S C/L

1297977 Offset Link - Carbon Steel Material
MI ITEM #00212266
MFR #J41 O/S C/L

Mfr description
J41 OFFSET LINK
  • Exceptional Quality and Performance in Browning Chain Meets ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available from Stock
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.57/each

Specifications

Dimensions

  • Chain Overall Width
    1.0000 in
  • Inside Width
    0.2500 in
  • Link Plate Height
    0.3830 in
  • Link Plate Thickness
    0.0500 in
  • Pin Diameter
    0.1410 in
  • Roller Diameter
    0.3060 in
  • Weight
    0.40 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    41 / 1/2 in
  • Link Type
    Offset
  • Manufacturer Catalog Number
    J41 O/S C/L
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289268238
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI
  • UPC_NO
    662289268238

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)