Motion
J120 O/S C/L

BROWNING
J120 O/S C/L

1298033 Offset Link - 120 / 1-1/2 in Pitch, Cottered
MI ITEM #00212320
MFR #J120 O/S C/L
Your Price$38.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
J120 O/S C/L

1298033 Offset Link - 120 / 1-1/2 in Pitch, Cottered
MI ITEM #00212320
MFR #J120 O/S C/L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$38.04/each(List $39.44)

Overview

Mfr description
J120 OFFSET LINK
  • Exceptional Quality and Performance in Browning Chain Meets ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available from Stock

Specifications

  • Chain Size & Pitch
    120 / 1-1/2 in
  • Link Type
    Offset Connecting
  • Material
    Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    0.8750 in
  • Inside Width
    1.0000 in
  • Link Plate Height
    1.4000 in
  • Link Plate Thickness
    0.1870 in
  • Pin Diameter
    0.4370 in
  • Chain Overall Width
    1.0000 in
  • Standards Met
    ANSI
  • Manufacturer Catalog Number
    J120 O/S C/L
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289178308
  • UPC_NO
    662289178308
  • Weight
    0.50 lbs
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text