Motion
J140 O/S C/L

BROWNING
J140 O/S C/L

1298041 Offset Link - 140 / 1-3/4 in Pitch, Cottered
MI ITEM #00212329
MFR #J140 O/S C/L
Your Price$56.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
J140 O/S C/L

1298041 Offset Link - 140 / 1-3/4 in Pitch, Cottered
MI ITEM #00212329
MFR #J140 O/S C/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$56.24/each(List $58.68)

Overview

Mfr description
J140 OFFSET LINK
  • Exceptional Quality and Performance in Browning Chain Meets ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available from Stock

Specifications

  • Chain Size & Pitch
    140 / 1-3/4 in
  • Link Type
    Offset Connecting
  • Material
    Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    1.0000 in
  • Inside Width
    1.0000 in
  • Link Plate Height
    1.6340 in
  • Link Plate Thickness
    0.2190 in
  • Pin Diameter
    0.5000 in
  • Chain Overall Width
    1.0000 in
  • Standards Met
    ANSI
  • Manufacturer Catalog Number
    J140 O/S C/L
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289208326
  • UPC_NO
    662289208326
  • Weight
    0.80 lbs
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text