Specifications
Dimensions
- Chain Overall Width1.0000 in
- Chain Size & Pitch160 / 2 in
- Inside Width1.2500 in
- Link Plate Height1.8660 in
- Link Plate Thickness0.2500 in
- Pin Diameter0.5620 in
- Roller Diameter1.1250 in
- Weight1.80 lbs
Details
- Chain ConstructionCottered
- Chain Number & Pitch160 / 2 in
- Link TypeOffset Connecting
- Manufacturer Catalog NumberJ160 O/S C/L
- Manufacturer Product Page
- Manufacturer Upc Number662289128358
- MaterialSteel
- Number Of Strands Across1
- Product TypeRoller Chain Links
- Standards MetANSI
- UPC_NO662289128358