Motion
RSC-160-1 DOFF LINK

DIAMOND CHAIN COMPANY
RSC-160-1 DOFF LINK

Offset Link - 160 / 2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #00212338
MFR #RSC-160-1 DOFF LINK
Price$66.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-160-1 DOFF LINK

Offset Link - 160 / 2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #00212338
MFR #RSC-160-1 DOFF LINK

Mfr description
RSC-160-1 DOFF LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.94/each

Specifications

Dimensions

  • Chain Overall Width
    2.73 in
  • Chain Size & Pitch
    160 / 2 in
  • Inside Width
    1.250 in
  • Link Plate Thickness
    1/4 in
  • Pin Diameter
    0.562 in
  • Pitch
    2 in
  • Roller Diameter
    1.125 in
  • Weight
    1.21 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number
    160
  • Chain Number & Pitch
    160 / 2 in
  • Component Style
    Off Set Link
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    CS-7378
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Sapphire
  • Standards Met
    ANSI B29.1
  • Type
    Offset Link
  • UPC_NO
    716647197019
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)