Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
J35-2 RIV 10 FT CH

Riveted, 2 Strand, Steel Material
Mi Item #00212395
MFR #J35-2 RIV 10 FT CH

Mfr description
J35-2 RIV ROLLER CHAIN
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    35 / 3/8 in
  • Material
    Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)