Motion
RSC-35-2R-10FT

DIAMOND CHAIN COMPANY
RSC-35-2R-10FT

Roller Chain - Standard Series, 35 / 3/8 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00212396
MFR #RSC-35-2R-10FT
Price$14.79/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-35-2R-10FT

Roller Chain - Standard Series, 35 / 3/8 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00212396
MFR #RSC-35-2R-10FT

Mfr description
RSC-35-2R-10FT
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.79/ft

Specifications

Dimensions

  • Chain Overall Width
    0.56 in
  • Inside Width
    3/16 in
  • Link Plate Thickness
    0.05 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.141 in
  • Pin Length
    0.9900 in, 25.14 mm
  • Pitch
    3/8 in
  • Roller Diameter
    0.200 in
  • Roller Width
    0.1880 in, 4.78 mm
  • Tensile Strength
    3520 lbs
  • Weight
    0.44 lbs
  • Weight per Foot
    0.45 lbs, 0.67 kg/m

Details

  • Application
    General Purpose
  • Chain Construction
    Riveted
  • Chain Number
    35-2
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    No
  • Manufacturer Catalog Number
    XS-5282-010
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    320
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • Type
    Roller Chain
  • UPC_NO
    716647263257
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)