Specifications
Dimensions
- Pitch3/8 in
Details
- Chain Number35-2
- Chain Number & Pitch35 / 3/8 in
- Chain StandardANSI
- Manufacturer Catalog Number35-2TWRB
- Number Of Strands Across2
- Product TypeRoller Chain
- Series35
- Standards MetANSI
- TypeRoller Chain
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)