Motion
J50-3 RIV 10 FT CH

BROWNING
J50-3 RIV 10 FT CH

Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 3 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00212435
MFR #J50-3 RIV 10 FT CH
Price$67.60/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
J50-3 RIV 10 FT CH

Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 3 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00212435
MFR #J50-3 RIV 10 FT CH

Mfr description
J50-3 RIV ROLLER CHAIN
  • Exceptional Quality and Performance in Browning Chain Meets ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available from Stock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.60/ft

Specifications

Dimensions

  • Chain Overall Width
    0.8600 in
  • Chain Size
    0.6250 in
  • Inside Width
    0.3750 in
  • Link Plate Height
    0.5840 in
  • Link Plate Thickness
    0.0800 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.2000 in
  • Pin Length
    2.2270 in
  • Roller Diameter
    0.4000 in
  • Roller Width
    0.3750 in
  • Tensile Strength
    18300 lbs
  • Transverse Pitch
    0.7130 in
  • Weight
    2.04 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    50 / 5/8 in
  • Finish Coating
    Uncoated
  • Manufacturer Catalog Number
    J50-3 RIV 10 FT CH
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289123926
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    662289123926
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)