Motion
J60-2 RIV 10 FT CH

BROWNING
J60-2 RIV 10 FT CH

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00212445
MFR #J60-2 RIV 10 FT CH
Price$44.49/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
J60-2 RIV 10 FT CH

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00212445
MFR #J60-2 RIV 10 FT CH

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$44.49/ft

Specifications

Dimensions

  • Chain Overall Width
    1.0800 in
  • Chain Size
    0.7500 in
  • Inside Width
    0.5000 in
  • Link Plate Height
    0.7000 in
  • Link Plate Thickness
    0.0940 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.2340 in
  • Pin Length
    1.8980 in
  • Roller Diameter
    0.4680 in
  • Roller Width
    0.5000 in
  • Tensile Strength
    17000 lbs
  • Transverse Pitch
    0.8970 in
  • Weight
    1.99 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60 / 3/4 in
  • Finish Coating
    Uncoated
  • Manufacturer Catalog Number
    J60-2 RIV 10 FT CH
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289103843
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    662289103843

Overview

Mfr description
J60-2 RIV ROLLER CHAIN
  • Exceptional Quality and Performance in Browning Chain Meets ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available from Stock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text