Motion
RSC-60-2C-10FT

DIAMOND CHAIN COMPANY
RSC-60-2C-10FT

Roller Chain - Standard Series, 60 / 3/4 in, Cottered, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00212457
MFR #RSC-60-2C-10FT
Price$30.96/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-60-2C-10FT

Roller Chain - Standard Series, 60 / 3/4 in, Cottered, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00212457
MFR #RSC-60-2C-10FT

Mfr description
S60-2 COT 10FT SAPPHIRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.96/ft

Specifications

Dimensions

  • Chain Overall Width
    2.01 in
  • Inside Width
    1/2 in
  • Link Plate Thickness
    0.094 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.234 in
  • Pin Length
    1.9400 in, 49.28 mm
  • Pitch
    3/4 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Tensile Strength
    14060 lbs
  • Transverse Pitch
    0.897 in
  • Weight
    1.95 lbs
  • Weight per Foot
    1.94 lbs, 2.89 kg/m

Details

  • Application
    General Purpose
  • Chain Construction
    Cottered
  • Chain Number
    60-2
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Roller Chain
  • Corrosion Resistant
    No
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    XS-6233-010
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    160
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • Type
    Roller Chain
  • UPC_NO
    716647275281
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)