Motion
80-2RB
2 Strand
Mi Item #00212482
MFR #80-2RB
Price$100.47/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Strand
Mi Item #00212482
MFR #80-2RB

Mfr description
80-2 RIV 10FT BOX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.47/ft

Specifications

Details

  • Chain Number & Pitch
    80 / 1 in
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)