Motion
J80-3 CP 10 FT CH

BROWNING
J80-3 CP 10 FT CH

Roller Chain - Standard Series, 80 / 1 in Pitch, Cottered, 3 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00212505
MFR #J80-3 CP 10 FT CH
Price$254.72/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
J80-3 CP 10 FT CH

Roller Chain - Standard Series, 80 / 1 in Pitch, Cottered, 3 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00212505
MFR #J80-3 CP 10 FT CH

Mfr description
J80-3 COT ROLLER CHAIN
  • Exceptional Quality and Performance in Browning Chain Meets ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available from Stock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$254.72/ft

Specifications

Dimensions

  • Chain Overall Width
    1.3500 in
  • Chain Size
    1.0000 in
  • Inside Width
    0.6250 in
  • Link Plate Height
    0.9340 in
  • Link Plate Thickness
    0.1250 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.3120 in
  • Pin Length
    3.6810 in
  • Roller Diameter
    0.6250 in
  • Roller Width
    0.6250 in
  • Tensile Strength
    43500 lbs
  • Transverse Pitch
    1.1530 in
  • Weight
    5.13 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    80 / 1 in
  • Finish Coating
    Uncoated
  • Manufacturer Catalog Number
    J80-3 CP 10 FT CH
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289163960
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    662289163960

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)