Motion
RSC-100-2C-10FT

DIAMOND CHAIN COMPANY
RSC-100-2C-10FT

Roller Chain - Standard Series, 100 / 1-1/4 in, Cottered, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00212528
MFR #RSC-100-2C-10FT
Price$144.43/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-100-2C-10FT

Roller Chain - Standard Series, 100 / 1-1/4 in, Cottered, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00212528
MFR #RSC-100-2C-10FT

Mfr description
RSC-100-2C-10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.43/ft

Specifications

Dimensions

  • Chain Overall Width
    3.14 in
  • Inside Width
    3/4 in
  • Link Plate Thickness
    0.156 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.38 in
  • Pin Length
    3.0900 in, 78.48 mm
  • Pitch
    1-1/4 in
  • Roller Diameter
    3/4 in
  • Roller Width
    0.7500 in, 19.05 mm
  • Tensile Strength
    39060 lbs
  • Transverse Pitch
    1.408 in
  • Weight
    5.01 lbs
  • Weight per Foot
    5.27 lbs, 7.843 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Cottered
  • Chain Number
    100-2
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    XS-6470-010
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    96
  • Number Of Strands Across
    2
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • Type
    Roller Chain
  • UPC_NO
    716647280711
  • Working Load Capacity
    8610 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)