Motion
RSC-120-2R-10FT

DIAMOND CHAIN COMPANY
RSC-120-2R-10FT

Roller Chain - Standard Series, 120 / 1-1/2 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00212546
MFR #RSC-120-2R-10FT
Price$136.31/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-120-2R-10FT

Roller Chain - Standard Series, 120 / 1-1/2 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00212546
MFR #RSC-120-2R-10FT

Mfr description
RSC-120-2R-10FT
  • Priced by the foot
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$136.31/ft

Specifications

Dimensions

  • Chain Overall Width
    3.93 in
  • Inside Width
    1 in
  • Link Plate Thickness
    0.187 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.44 in
  • Pin Length
    3.7900 in, 96.26 mm
  • Pitch
    1-1/2 in
  • Roller Diameter
    0.88 in
  • Roller Width
    1.0000 in, 25.40 mm
  • Tensile Strength
    56250 lbs
  • Transverse Pitch
    1.789 in
  • Weight
    7.29 lbs
  • Weight per Foot
    7.35 lbs, 10.94 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Riveted
  • Chain Number
    120-2
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    XS-5172-010
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    80
  • Number Of Strands Across
    2
  • Operating Temperature Range
    32 to 350 °F, 0 to 177 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • Type
    Roller Chain
  • UPC_NO
    716647282425
  • Working Load Capacity
    11333 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)