Motion
RSC-120-2C-10FT

DIAMOND CHAIN COMPANY
RSC-120-2C-10FT

Roller Chain - Standard Series, 120 / 1-1/2 in, Cottered, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00212556
MFR #RSC-120-2C-10FT
Price$184.05/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-120-2C-10FT

Roller Chain - Standard Series, 120 / 1-1/2 in, Cottered, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00212556
MFR #RSC-120-2C-10FT

Mfr description
RSC-120-2C-10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.05/ft

Specifications

Dimensions

  • Chain Overall Width
    3.93 in
  • Inside Width
    1 in
  • Link Plate Thickness
    0.187 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.44 in
  • Pin Length
    3.9300 in, 99.81 mm
  • Pitch
    1-1/2 in
  • Roller Diameter
    0.88 in
  • Roller Width
    1.0000 in, 25.40 mm
  • Tensile Strength
    56250 lbs
  • Transverse Pitch
    1.789 in
  • Weight
    7.34 lbs
  • Weight per Foot
    3.69 lbs, 5.49 kg/m

Details

  • Application
    Medical, Industrial
  • Chain Construction
    Cottered
  • Chain Number
    120-2
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Standard
    ASME
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    No
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    XS-6172-010
  • Material
    Carbon Steel
  • Material Specification
    Piezoresistive Silicon
  • Measurement Standard
    Imperial
  • Number Of Holes
    8
  • Number Of Links
    80
  • Number Of Strands Across
    2
  • Operating Temperature Range
    -40 to 85 °C, -40 to 185 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • Type
    Roller Chain
  • UPC_NO
    716647282463
  • Working Load Capacity
    11333 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)