Motion
J160-2 COT

BROWNING
J160-2 COT

Roller Chain - Standard Series, 160 / 2 in Pitch, Cottered, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00212598
MFR #J160-2 COT
List Price$610.87/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
J160-2 COT

Roller Chain - Standard Series, 160 / 2 in Pitch, Cottered, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00212598
MFR #J160-2 COT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$610.87/ft for your price

Overview

Mfr description
J160-2 COT ROLLER CHAIN
  • Priced by the foot

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Cottered
  • Number Of Strands Across
    2
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    1.2500 in
  • Link Plate Height
    1.8660 in
  • Link Plate Thickness
    0.2500 in
  • Pin Diameter
    0.5620 in
  • Chain Overall Width
    2.7100 in
  • Roller Diameter
    1.1250 in
  • Standards Met
    ANSI B29.1
  • Tensile Strength
    116000 lbs
  • Transverse Pitch
    2.3270 in
  • Chain Number & Pitch
    160 / 2 in
  • Manufacturer Catalog Number
  • Weight
    10.80 lbs
  • UPC_NO
    662289243945
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text